Wtrprf cp cble ssmbly 25ft BNC Cnnectr
Mfr # S653/25/BNC
Zoro # G4966595
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Testing Parameter
pH or ORP (REDOX)
Manufacturers Warranty Length
12 mo
Junction
Double
Length
76.2 mm
Type
Cable Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S653/25/BNC
Zoro #
G4966595
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
12 mo
Length
76.2 mm
Cable Length
7.62 m
Overall Length
76 1/4 mm
Manufacturer Warranty Length
1 yr
Details
Item
Electrode Cable Assembly
Testing Parameter
pH or ORP (REDOX)
Junction
Double
Type
Cable Assembly
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
CPVC
For Use With
S600 Electrode Product Line
Connector
BNC
Recommended Use
Industrial, Wastewater
Product Type
Electrode Cable Assembly
Operating Temperature - Maximum
176 Degrees F
Test Parameters
ORP, pH
Material
Plastic
Connection Type
BNC
Operating Temperature - Minimum
32 Degrees F
Description
Electrode Cable Assembly, Cable Assembly, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Length 76.2 mm, Cable Length 7.62 m, Connector BNC, For Use With S600 Electrode Product Line, Junction Double, Recommended Use Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.