Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9100-TMV

  • Zoro # G1086058


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9100-TMV
Zoro #
G1086058
UPC #
671252146817
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
8 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
ADA Compliance
ADA Compliant
Series
SENSORFLO(R)
Application
Medical
Spout Reach
4 1/4 in
Features
Sensor Eye At Base of Faucet, Solenoid Life Exceeds 2.7 Million Cycles, Thermostatic Mixing Valve
Faucet Type
Bathroom Sink Faucet
Power Source
Battery
Includes
Mounting Hardware
Water Inlet Connection Type
Push in Compression
Sensor Range
1 in to 7 in
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Compatible Cartridge Manufacturer Part Number
None
Water Supply Type
Hot and Cold Lines
Time Out
60 sec
Includes Drain
Drain Not Included
CEC Compliance
CEC Compliant
Pressure - Maximum
80 psi
Ligature Resistance
No
Includes Batteries
Batteries Not Included
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Number of Mounting Holes
1
Inlet Connection Type
Compression
Includes Transformer
Transformer Not Included
Spout Style
Fixed
For Location
Bathroom
Sensor Range - Minimum
1 in
Temperature Control Method
Integrated Thermostatic Mixing Valve
Flow Type
Spray
Includes Handle
Handle Not Included
Spout Shape
Gooseneck
Sensor Range - Maximum
7 in
Current
2 AMP
Flow Rate - Maximum
0.5 gpm
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.