Zoro Homepage

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9100

  • Zoro # G1086033


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Application
Medical
Series
SENSORFLO(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9100
Zoro #
G1086033
UPC #
671252146763
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
Overall Width
2 1/4 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
8 in
Inlet Connection Size
3/8 in

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.