Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9107-TMV

  • Zoro # G0200684


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9107-TMV
Zoro #
G0200684
UPC #
671252147890
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
Spout Height - Maximum
8 in
For Surface Thickness - Maximum
2 in
Overall Width
6 in
Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Faucet Type
Bathroom Sink Faucet
Sensor Range
1 in to 7 in
Spout Reach
4 1/4 in
Application
Commercial
Power Source
Battery
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Series
SENSORFLO(R)
Features
Manual Override Handle for Mechanical Activation of Faucet, Thermostatic Mixing Valve
Includes
Mounting Hardware
Sensor Range - Maximum
7 in
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
None
Sensor Range - Minimum
1 in
Includes Transformer
Transformer Not Included
Includes Batteries
Batteries Included
Vandal Resistance
Vandal-Resistant Outlet
Number of Batteries
6
Inlet Connection Type
Compression
Spout Style
Fixed
Temperature Control Method
Integrated Thermostatic Mixing Valve
Time Out
60 sec
Pressure - Maximum
80 psi
Ligature Resistance
No
Includes Drain
Drain Not Included
Operation Method
Manual/Motion Sensor
Water Supply Type
Hot and Cold Lines
Number of Mounting Holes
1
Current
2 AMP
Includes Handle
Handle Included
Flow Type
Spray
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
Spout Shape
Gooseneck
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.