Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9107

  • Zoro # G2124492


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9107
Zoro #
G2124492
UPC #
671252146794
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
For Surface Thickness - Maximum
2 in
Overall Width
6 in
Spout Height - Maximum
8 in
Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
ADA Compliance
ADA Compliant
Application
Commercial
Temperature Control
Non-Adjustable Temperature
Spout Reach
4 1/4 in
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Faucet Type
Bathroom Sink Faucet
Features
Manual Override Handle for Mechanical Activation of Faucet
Sensor Range
1 in to 7 in
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Includes
Mounting Hardware
Power Source
Battery
Water Inlet Connection Type
Push in Compression
Series
SENSORFLO(R)
Spout Style
Fixed
Ligature Resistance
No
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
Includes Batteries
Batteries Included
Flow Rate - Maximum
0.5 gpm
Includes Transformer
Transformer Not Included
Pressure - Maximum
80 psi
Inlet Connection Type
Compression
Number of Batteries
6
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
None
Sensor Range - Maximum
7 in
Time Out
60 sec
Operation Method
Manual/Motion Sensor
Water Supply Type
Hot and Cold Lines
Sensor Range - Minimum
1 in
Includes Drain
Drain Not Included
Temperature Control Method
Above Deck Mixing Valve
For Location
Bathroom
Number of Mounting Holes
1
Current
2 AMP
Includes Handle
Handle Included
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.