Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9200-TMV

  • Zoro # G1079672


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Spout Length
8 7/8 in
Series
SENSORFLO(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9200-TMV
Zoro #
G1079672
UPC #
671252146879
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
8 in
For Surface Thickness - Maximum
2 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Item
Bathroom Sensor Faucet
Series
SENSORFLO(R)
Includes
Mounting Hardware
Power Source
Plug-In
Features
Solenoid Life Exceeds 2.7 Million Cycles, Thermostatic Mixing Valve
Water Inlet Connection Type
Push in Compression
Application
Medical
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Sensor Range
1 in to 7 in
Spout Reach
4 1/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
Current
2 AMP
Sensor Range - Minimum
1 in
Pressure - Maximum
80 psi
Includes Drain
Drain Not Included
Time Out
60 sec
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Number of Mounting Holes
1
Spout Style
Fixed
Includes Transformer
Transformer Not Included
For Location
Bathroom
Includes Handle
Handle Not Included
Sensor Range - Maximum
7 in
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
No
Temperature Control Method
Integrated Thermostatic Mixing Valve
Flow Type
Spray
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.