Zoro Homepage

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9200

  • Zoro # G1085857


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Series
SENSORFLO(R)
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9200
Zoro #
G1085857
UPC #
671252146824
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
Overall Width
2 1/4 in
For Surface Thickness - Maximum
2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
8 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Item
Bathroom Sensor Faucet
Series
SENSORFLO(R)
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Spout Reach
4 1/4 in
Application
Medical
Features
Solenoid Life Exceeds 2.7 Million Cycles
Water Inlet Connection Type
Push in Compression
Power Source
Plug-In
Includes
Mounting Hardware
Sensor Range
1 in to 7 in
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Sensor Range - Maximum
7 in
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
No
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
80 psi
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Time Out
60 sec
Current
2 AMP
Number of Mounting Holes
1
For Location
Bathroom
Operation Method
Motion Sensor
Spout Shape
Gooseneck
Sensor Range - Minimum
1 in
Temperature Control Method
Mixing Valve Not Included
Includes Transformer
Transformer Not Included
Flow Type
Spray
Inlet Connection Type
Compression
Spout Style
Fixed
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.