Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9202

  • Zoro # G1079706


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Features
Laser Proximity Sensor
Power Source
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9202
Zoro #
G1079706
UPC #
671252146848
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
Overall Width
2 9/16 in
For Surface Thickness - Maximum
1 3/4 in
Spout Height - Maximum
8 in
Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Item
Bathroom Sensor Faucet
Features
Laser Proximity Sensor
Power Source
Plug-In
Sensor Range
1 in to 7 in
Application
Medical
Water Inlet Connection Type
Push in Compression
Series
SENSORFLO(R)
Spout Reach
4 1/4 in
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
For Location
Bathroom
Current
2 AMP
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
7 in
Ligature Resistance
No
Includes Drain
Drain Not Included
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Pressure - Maximum
80 psi
Sensor Range - Minimum
1 in
Includes Handle
Handle Included
CEC Compliance
CEC Compliant
Inlet Connection Type
Compression
Operation Method
Motion Sensor
Temperature Control Method
Above Deck Mixing Valve
Flow Type
Spray
Includes Transformer
Transformer Not Included
Spout Shape
Gooseneck
Spout Style
Fixed
Flow Rate - Maximum
0.5 gpm
Time Out
60 sec
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.