Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9207-TMV

  • Zoro # G2124483


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9207-TMV
Zoro #
G2124483
UPC #
671252147906
Country of Origin
China

Dimensions

Spout Height
8 in
Spout Length
8 7/8 in
For Surface Thickness - Maximum
2 in
Inlet Connection Size
3/8 in
Overall Width
6 in
Spout Height - Maximum
8 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
120V AC
Item
Bathroom Sensor Faucet
Max. Mounting Hole Center Distance
Single Hole
Power Source
Plug-In
Includes
Mounting Hardware
Application
Commercial
Spout Reach
4 1/4 in
Water Inlet Connection Type
Push in Compression
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Valve Type - Faucets
Hot/Cold Cartridge
Features
Manual Override Handle for Mechanical Activation of Faucet, Thermostatic Mixing Valve
Sensor Range
1 in to 7 in
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Series
SENSORFLO(R)
Temperature Control
Non-Adjustable Temperature
Spout Style
Fixed
Time Out
60 sec
Current
2 AMP
Water Supply Type
Hot and Cold Lines
Sensor Range - Minimum
1 in
Inlet Connection Type
Compression
For Location
Bathroom
Sensor Range - Maximum
7 in
Number of Mounting Holes
1
Spout Shape
Gooseneck
Pressure - Maximum
80 psi
Temperature Control Method
Integrated Thermostatic Mixing Valve
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Operation Method
Manual/Motion Sensor
Includes Drain
Drain Not Included
Includes Transformer
Transformer Not Included
CEC Compliance
CEC Compliant
Includes Handle
Handle Included
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
None
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.