Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-9207

  • Zoro # G2141204


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-9207
Zoro #
G2141204
UPC #
671252146855
Country of Origin
China

Dimensions

Spout Length
8 7/8 in
Spout Height
8 in
Overall Width
6 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
8 in
Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Voltage
120V AC
Item
Bathroom Sensor Faucet
Sensor Range
1 in to 7 in
Features
Manual Override Handle for Mechanical Activation of Faucet
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Power Source
Plug-In
Valve Type - Faucets
Hot/Cold Cartridge
Series
SENSORFLO(R)
Spout Reach
4 1/4 in
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Includes
Mounting Hardware
Water Inlet Connection Type
Push in Compression
Application
Commercial
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Compatible Cartridge Manufacturer Part Number
None
Includes Transformer
Transformer Not Included
For Location
Bathroom
Current
2 AMP
Spout Shape
Gooseneck
Flow Type
Spray
Operation Method
Manual/Motion Sensor
Spout Style
Fixed
Includes Drain
Drain Not Included
Sensor Range - Maximum
7 in
Time Out
60 sec
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Outlet
Water Supply Type
Hot and Cold Lines
Ligature Resistance
No
Includes Handle
Handle Included
CEC Compliance
CEC Compliant
Pressure - Maximum
80 psi
Inlet Connection Type
Compression
Temperature Control Method
Above Deck Mixing Valve
Sensor Range - Minimum
1 in
Flow Rate - Maximum
0.5 gpm
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.