Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Arc Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-8700-TMV

  • Zoro # G1087022


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Water Inlet Connection Type
Push in Compression
Features
All Components Housed Above Counter, Sensor Eye At Base of Faucet, Thermostatic Mixing Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-8700-TMV
Zoro #
G1087022
UPC #
671252146978
Country of Origin
China

Dimensions

Spout Length
6 3/8 in
Spout Height
5 1/2 in
Overall Width
2 61/250 in
Spout Height - Maximum
5 1/2 in
For Surface Thickness - Maximum
3 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Water Inlet Connection Type
Push in Compression
Features
All Components Housed Above Counter, Sensor Eye At Base of Faucet, Thermostatic Mixing Valve
Series
SENSORFLO(R)
Sensor Range
1 in to 7 in
Power Source
Battery
Application
Commercial, Residential
Spout Reach
4 5/8 in
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistance
No
Current
2 AMP
Spout Style
Fixed
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
For Location
Bathroom
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Includes Batteries
Batteries Not Included
Temperature Control Method
Integrated Thermostatic Mixing Valve
Includes Transformer
Transformer Not Included
Flow Type
Spray
Sensor Range - Maximum
7 in
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Time Out
60 sec
Includes Handle
Handle Not Included
Inlet Connection Type
Compression
Pressure - Maximum
80 psi
Spout Shape
Arc
Sensor Range - Minimum
1 in
Installation Type
Deck

Description

Low Arc Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.