Zoro Homepage

Low Arc Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-8700

  • Zoro # G1086873


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Spout Reach
4 5/8 in
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-8700
Zoro #
G1086873
UPC #
671252146947
Country of Origin
China

Dimensions

Spout Length
6 3/8 in
Spout Height
5 1/2 in
Overall Width
2 61/250 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Surface Thickness - Maximum
3 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Spout Reach
4 5/8 in
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Water Inlet Connection Type
Push in Compression
Features
All Components Housed Above Counter, Sensor Eye At Base of Faucet
Sensor Range
1 in to 7 in
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Application
Commercial, Residential
Power Source
Battery
Faucet Type
Bathroom Sink Faucet
Series
SENSORFLO(R)
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Compatible Cartridge Manufacturer Part Number
None
Includes Drain
Drain Not Included
CEC Compliance
CEC Compliant
Includes Transformer
Transformer Not Included
Operation Method
Motion Sensor
Flow Type
Spray
Ligature Resistance
No
Spout Shape
Arc
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Includes Batteries
Batteries Not Included
Sensor Range - Maximum
7 in
Pressure - Maximum
80 psi
Number of Mounting Holes
1
Current
2 AMP
Temperature Control Method
Mixing Valve Not Included
Sensor Range - Minimum
1 in
Spout Style
Fixed
Includes Handle
Handle Not Included
Inlet Connection Type
Compression
Time Out
60 sec
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Installation Type
Deck

Description

Low Arc Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.