Zoro Homepage

Low Arc Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-8702

  • Zoro # G1086076


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
ADA Compliance
ADA Compliant
Features
All Components Housed Above Counter, Integral Above Counter Mixer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-8702
Zoro #
G1086076
UPC #
671252146961
Country of Origin
China

Dimensions

Spout Length
6 3/8 in
Spout Height
5 1/2 in
Overall Width
2 1/4 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
3 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
ADA Compliance
ADA Compliant
Features
All Components Housed Above Counter, Integral Above Counter Mixer
Series
SENSORFLO(R)
Application
Commercial, Residential
Includes
Mounting Hardware
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Sensor Range
1 in to 7 in
Spout Reach
4 5/8 in
Power Source
Battery
Water Inlet Connection Type
Push in Compression
Faucet Type
Bathroom Sink Faucet
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Includes Handle
Handle Included
For Location
Bathroom
Sensor Range - Maximum
7 in
Includes Transformer
Transformer Not Included
Spout Shape
Arc
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Time Out
60 sec
Inlet Connection Type
Compression
Number of Mounting Holes
1
Includes Batteries
Batteries Not Included
Compatible Cartridge Manufacturer Part Number
None
Flow Type
Spray
Temperature Control Method
Above Deck Mixing Valve
Sensor Range - Minimum
1 in
Pressure - Maximum
80 psi
Ligature Resistance
No
Includes Drain
Drain Not Included
Vandal Resistance
Vandal-Resistant Outlet
Water Supply Type
Hot and Cold Lines
Flow Rate - Maximum
0.5 gpm
Spout Style
Fixed
Current
2 AMP
Installation Type
Deck

Description

Low Arc Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.