Zoro Homepage

Low Arc Bathroom Faucet, Deck Mount, 2A

  • Mfr # SF-8800-TMV

  • Zoro # G1079697


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Valve Type - Faucets
Hot/Cold Cartridge
Features
All Components Housed Above Counter, Sensor Eye At Base of Faucet, Thermostatic Mixing Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-8800-TMV
Zoro #
G1079697
UPC #
671252147012
Country of Origin
China

Dimensions

Spout Length
6 3/8 in
Spout Height
5 1/2 in
Overall Width
2 61/250 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
5 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
120V AC
Item
Bathroom Sensor Faucet
Valve Type - Faucets
Hot/Cold Cartridge
Features
All Components Housed Above Counter, Sensor Eye At Base of Faucet, Thermostatic Mixing Valve
Temperature Control
Non-Adjustable Temperature
Faucet Type
Bathroom Sink Faucet
Water Inlet Connection Type
Push in Compression
Application
Commercial, Residential
Sensor Range
1 in to 7 in
Includes
Mounting Hardware
Series
SENSORFLO(R)
Spout Reach
4 5/8 in
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Max. Mounting Hole Center Distance
Single Hole
Power Source
Plug-In
Operation Method
Motion Sensor
Spout Style
Fixed
Flow Type
Spray
Pressure - Maximum
80 psi
Includes Handle
Handle Not Included
Current
2 AMP
Ligature Resistance
No
Includes Drain
Drain Not Included
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Integrated Thermostatic Mixing Valve
Spout Shape
Arc
Sensor Range - Maximum
7 in
For Location
Bathroom
Includes Transformer
Transformer Not Included
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Sensor Range - Minimum
1 in
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Water Supply Type
Hot and Cold Lines
Time Out
60 sec
Inlet Connection Type
Compression
Installation Type
Deck

Description

Low Arc Bathroom Faucet,Deck Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.