Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Bathroom Faucet, Wall Mount, 2A

  • Mfr # SF-1000

  • Zoro # G1086715


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Voltage
120V AC
Ligature Resistant
No
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-1000
Zoro #
G1086715
UPC #
671252147029
Country of Origin
China

Dimensions

Water Inlet Connection Size
3/8 in
Manufacturers Warranty Length
5 yr Limited
Spout Length
7 3/4 in
Spout Height
1 1/4 in
Overall Width
1 1/16 in
Spout Height - Maximum
1 1/4 in
Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Voltage
120V AC
Ligature Resistant
No
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Spray
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Type
Bathroom Sink Faucet
Application
Commercial, Residential
Mounting Type - Faucet
Wall
Item
Bathroom Sensor Faucet
Power Source
Plug-In
Features
Laser Proximity Sensor
Body Material
Brass
Sensor Range
1 in to 7 in
Max. Mounting Hole Center Distance
Single Hole
Series
SENSORFLO(R)
Spout Reach
7 3/4 in
Replacement Cartridge Mfr. Model Number
None
Vandal Resistant Features
Vandal Resistant Aerator
Faucet Finish
Polished Chrome
Includes
Mounting Hardware
Faucet Activation
Motion Sensor
CEC Compliant
CEC Compliant
Flow Rate
0.5 gpm
Amps
2 A
Faucet Body Material
Brass
Battery Type
AA
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Mixing Valve Not Included
Inlet Connection Gender
Male
Pressure - Maximum
80 psi
Water Supply Type
Hot and Cold Lines
Time Out
60 sec
Sensor Range - Minimum
1 in
Current
2 A
Sensor Range - Maximum
7 in
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant
Product Type
Sensor Faucet
Warranty
5 yr Limited
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Spout Shape
Straight
Spout Style
Fixed
Inlet Connection Type
Compression
Compatible Cartridge Manufacturer Part Number
None
Operation Method
Motion Sensor
Includes Transformer
Transformer Not Included

Description

Straight Bathroom Faucet,Wall Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.