Zoro Homepage

Straight Bathroom Faucet, Wall Mount, 2A

  • Mfr # SF-2000-TMV

  • Zoro # G1086015


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Voltage
120V AC
ADA Compliance
ADA Compliant
Ligature Resistant
No
Manufacturers Warranty Length
5 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-2000-TMV
Zoro #
G1086015
UPC #
671252147074
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Water Inlet Connection Size
3/8 in
Spout Length
7 3/4 in
Spout Height
2 3/8 in
Overall Width
2 3/8 in
Spout Height - Maximum
2 3/8 in
Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Voltage
120V AC
ADA Compliance
ADA Compliant
Ligature Resistant
No
Flow Outlet Type - Faucet
Spray
Sensor Range
1 in to 7 in
Includes
Mounting Hardware
Body Material
Brass
Spout Reach
7 3/4 in
Max. Mounting Hole Center Distance
Single Hole
Flow Rate
0.5 gpm
Replacement Cartridge Mfr. Model Number
None
Temperature Control
Non-Adjustable Temperature
Item
Bathroom Sensor Faucet
CEC Compliant
CEC Compliant
Series
SENSORFLO(R)
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Aerator
Application
Commercial, Residential
Power Source
Plug-In
Faucet Activation
Motion Sensor
Faucet Finish
Polished Chrome
Features
Laser Proximity Sensor
Amps
2 A
Water Inlet Connection Type
Push in Compression
Mounting Type - Faucet
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO, NSF 61
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Inlet Connection Type
Compression
Pressure - Maximum
80 psi
Flow Type
Spray
Water Supply Type
Hot and Cold Lines
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Integrated Thermostatic Mixing Valve
Product Type
Sensor Faucet
Current
2 A
Sensor Range - Minimum
1 in
Includes Transformer
Transformer Not Included
Spout Style
Fixed
Includes Handle
Handle Not Included
Warranty
5 yr Limited
Spout Shape
Straight
Time Out
60 sec
Compatible Cartridge Manufacturer Part Number
None
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Not Included
Sensor Range - Maximum
7 in
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet

Description

Straight Bathroom Faucet,Wall Mount,2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.