Zoro Homepage

ExitMotionSensor, Use with T-Rex

  • Mfr # TREX-XL2

  • Zoro # G9187254


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Type
Request to Exit Motion Detector
Switch Action
Main Relay SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed At (2) Sec. Fixed
Includes
Mounting Hardware
Material
Plastic
For Use With
T-Rex, Exit Detection and Door Surveillance for Access Control Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TREX-XL2
Zoro #
G9187254
UPC #
-
Country of Origin
United States

Dimensions

Height
1 3/4 in
Width
4 1/2 in
Depth
1 7/8 in
Overall Width
4 1/2 in
Overall Height
1 3/4 in

Details

Item
Exit Motion Sensor
Type
Request to Exit Motion Detector
Switch Action
Main Relay SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed At (2) Sec. Fixed
Includes
Mounting Hardware
Material
Plastic
For Use With
T-Rex, Exit Detection and Door Surveillance for Access Control Applications
Input Voltage
12 to 28 V DC
Standards
CE, FCC, UL294, ULC
Finish
Painted
Cylinder
No
Color
White
Operating Temp.
15 Degrees to 120 Degrees F
Output
Main Relay: SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed at 2 sec
Keypad
No
Amps AC
50mA
Event Audit Trail
No
Supports Touchless Operation
No
Voltage
12 to 28V DC
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
120 Degrees F
Product Type
Exit Motion Sensor
Contact Rating
50 mA
Includes Hardware
Hardware Included
Operating Temperature - Minimum
15 Degrees F

Description

Exit Motion Sensor, Type Request to Exit Motion Detector, Switch Action Main Relay SPDT, 1A Max @ 30VDC Max Adjustable, 0.5 to 60 sec./Tamper Switch N.C., 100 mA Max @ 30VDC Max/Lock Control Relay 2A Max @ 30VDC Timed At (2) Sec. Fixed, Material Plastic, Finish Painted, Depth 1-7/8 In., Height 1-3/4 In., Width 4-1/2 In., Color White, Input Voltage 12 to 28 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.