Zoro Homepage

Ceiling Mount Sensor, Occupancy, Photocell, Hard Wired, White, 2,000 sq ft, Fluorescent, Incandescent, LED

  • Mfr # CMR 10

  • Zoro # G2912743


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
For Use With
Fluorescent and Incandescent Lighting Loads
Color
White
Watts @ 120V
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR 10
Zoro #
G2912743
UPC #
745975808250
Country of Origin
Mexico

Dimensions

Fixture Height
1.5
Fixture Length
4.5
Fixture Width
4.5
Overall Width
4.55 in
Overall Depth
1.55 in
Minimum Mounting Height
7 ft
Maximum Mounting Height
15 ft

Details

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
For Use With
Fluorescent and Incandescent Lighting Loads
Color
White
Watts @ 120V
800
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Time Delay
Adaptive/Manual
Lighting Technology
Fluorescent, Incandescent, LED
Viewing Angle
360 Degrees
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
Item
Occupancy Sensor
Sensor Type
Passive Infrared
Watts @ 277V
1200
Coverage Angle - Motion Sensor
360 Degrees
Standards
BAA, CA Title 24 Compliant, RoHS Compliant
Communication Method
Hard Wired
Includes
(2) Self Tapping Screw
Wall Plate
Not Included
Maximum Operating Temperature
185 Degrees F
Series
CMR
Coverage Type
Large Motion
Sensor Operation
Occupancy, Photocell
Installation Location
Ceiling Mount
Coverage Angle
360 Degrees
Minimum Time Delay
30 sec
Maximum Coverage Area
2,000 sq ft
Manufacturer Warranty
5 yr Limited
Load Rating @ 277V AC
1,200W
Load Rating @ 120V AC
800W/6.67A, Incandescent
Maximum Time Delay
20 min
Load Rating @ 480V AC
80mA
Minimum Operating Temperature
14 Degrees F
Time Delay Adjustment Method
Adaptive, Manual
Voltage Rating
208, 347, 480
Application Type
Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses
Mounting Type
Flush, Surface
Contains Lithium Battery
No
Compliance Listing
BAA
Mounting Location
Ceiling
Control Protocol
0-10V
Motion Sensing Distance
28
Mounting
Flush,Surface
Is Motion Sensing Adjustable
Yes
Finish
Matte
Relay Configuration
Single Pole
Environmental Listing
High Humidity
Shape
Round
Daylight Sensing
No
Lens Material
Plastic
Motion Sensing Field of View
360 degrees
Batteries Included
No
Environment
Indoor
Operating Voltage
120/220/230/277V

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120/220/230/277V, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.