Zoro Homepage

Ceiling Mount Sensor, Occupancy, Photocell, Hard Wired, White, 2,827 sq ft, Fluorescent, Incandescent, LED

  • Mfr # CMR 6

  • Zoro # G2584897


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Color
White
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR 6
Zoro #
G2584897
UPC #
745975808267
Country of Origin
Mexico

Dimensions

Overall Width
4.55 in
Overall Depth
1.55 in
Maximum Mounting Height
45 ft
Minimum Mounting Height
15 ft

Details

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Color
White
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
Operating Temp. Range
14 Degrees to 160 Degrees F
Sensor Type
Passive Infrared
Item
Occupancy Sensor
Standards
BAA, CA Title 24 Compliant, RoHS Compliant
Compatible With
Fluorescent and Incandescent Lighting Loads
Coverage Angle - Motion Sensor
360 Degrees
Lighting Technology
Fluorescent, Incandescent, LED
Includes
(2) Self Tapping Screw
Communication Method
Hard Wired
Wall Plate
Not Included
Series
CMR
Time Delay Adjustment Method
Adaptive, Manual
Minimum Operating Temperature
14 Degrees F
Manufacturer Warranty
5 yr Limited
Sensor Operation
Occupancy, Photocell
Installation Location
Ceiling Mount
Coverage Angle
360 Degrees
Minimum Time Delay
30 sec
Load Rating @ 120V AC
800W/6.67A, Incandescent
Maximum Coverage Area
2,827 sq ft
Load Rating @ 277V AC
1,200W
Load Rating @ 480V AC
80mA
Maximum Operating Temperature
185 Degrees F
Maximum Time Delay
20 min
Application Type
Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses
Mounting Type
Flush, Surface
Compliance Listing
BAA
Control Protocol
0-10V
Voltage Rating
208, 347, 480
Finish
Matte
Environmental Listing
High Humidity
Operating Voltage
120/220/230/277V

Description

High Bay Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120/220/230/277V, Maximum Coverage Area 2,827 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.