Zoro Homepage

Ceiling Mount Sensor, Occupancy, Photocell, Hard Wired, White, 500 sq ft, Fluorescent, Incandescent, LED

  • Mfr # CMR 9 P

  • Zoro # G7547626


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Coverage Angle - Motion Sensor
360 Degrees
Watts @ 120V
800
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR 9 P
Zoro #
G7547626
UPC #
745975862337
Country of Origin
Mexico

Dimensions

Maximum Mounting Height
15 ft
Overall Width
4.55 in
Overall Depth
1.55 in
Minimum Mounting Height
8 ft

Details

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Coverage Angle - Motion Sensor
360 Degrees
Watts @ 120V
800
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Standards
BAA, CA Title 24 Compliant, RoHS Compliant
Sensor Type
Passive Infrared
Color
White
Item
Occupancy Sensor
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
Viewing Angle
360 Degrees
Watts @ 277V
1200
Time Delay
Adaptive/Manual
For Use With
Fluorescent and Incandescent Lighting Loads
Lighting Technology
Fluorescent, Incandescent, LED
Communication Method
Hard Wired
Includes
(2) Self Tapping Screw
Wall Plate
Not Included
Series
CMR
Manufacturer Warranty
5 yr Limited
Load Rating @ 277V AC
1,200W
Coverage Angle
360 Degrees
Load Rating @ 480V AC
80mA
Load Rating @ 120V AC
800W/6.67A, Incandescent
Maximum Coverage Area
500 sq ft
Maximum Operating Temperature
185 Degrees F
Time Delay Adjustment Method
Adaptive, Manual
Coverage Type
Small Motion
Installation Location
Ceiling Mount
Minimum Time Delay
30 sec
Minimum Operating Temperature
14 Degrees F
Sensor Operation
Occupancy, Photocell
Maximum Time Delay
20 min
Application Type
Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses
Environmental Listing
High Humidity
Mounting Type
Flush, Surface
Voltage Rating
208, 347, 480
Control Protocol
0-10V
Compliance Listing
BAA
Finish
Matte
Operating Voltage
120/220/230/277V

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120/220/230/277V, Maximum Coverage Area 500 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Photocell, Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.