Zoro Homepage

Control System Cable, 10 Ft.

  • Mfr # CAT5 10FT J1

  • Zoro # G4576101


product price: $15.89
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Bootless, Bootless
End 1 Connection Type
RJ45
Length - Patch Cord
10 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5 10FT J1
Zoro #
G4576101
UPC #
753573183716
Country of Origin
United States

Dimensions

Length - Patch Cord
10 ft
Conductor Size - Data Cable
24 AWG
Overall Length
10 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Bootless, Bootless
End 1 Connection Type
RJ45
Cable Shape
Round
End 2 Connection Type
RJ45
Standards
ETL, TIA/EIA-568-B.2
Performance Category
5e
Jacket Material - Wire and Cable
PVC
NEC Article and Type
800 CMP
Jacket Color
White
For Use With
Sensor Switch nLight Control System
Category - Data Cable
5e
Shielded
Unshielded
Fire Rating - Data Cable
Plenum
Item - Data Cable
Voice and Data Patch Cord
Color
White
Jacket Material
PVC
Conductor Gauge
24 AWG
End 2 Boot Type
Bootless
Maximum Frequency
350 MHz
End 1 Boot Type
Bootless
Fire Rating
Plenum

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Plenum, Jacket Material PVC, Standards ETL, TIA/EIA-568-B.2, NEC Article and Type 800 CMP, End 1 Boot Type Bootless, End 2 Boot Type Bootless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.