Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR2 BWH PWH
Zoro #
G5974805
UPC #
-
Country of Origin
United States
Details
Item
Digital Wall Switch
Color
White
Operating Temp.
32 Degrees to 104 Degrees F
Number of Buttons
2
Use With - Motion Sensing and Dimming
Acuity Lithonia Series GR2400 Systems
Standards
UL
For Use With
Relay Panel
Description/Special Features
(2) Button Brighton Switch
Color - Motion Sensing and Dimming
White
Installation Type
Wall
Item - Motion Sensing and Dimming
Digital Wall Switch
Communication Method - Motion Sensing and Dimming
Digital Cat5 Cable
Installation Location - Motion Sensor
Wall Switch Box
Communication Method
Digital Cat5 Cable
Nightlight
No
Minimum Operating Temperature
32 Degrees F
Compatible with Manufacturer Model Number
Acuity Lithonia Series GR2400 Systems
Maximum Operating Temperature
104 Degrees F
Installation Location
Wall
Description
Digital Wall Switch, Number of Buttons 2, Communication Method Digital Cat5 Cable, Color White, Nightlight No, Installation Location Wall, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.