Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Sensor, Outdoor, 360 Degrees

  • Mfr # SBOR 10 ODP WH 4V

  • Zoro # G5102526


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Lamp Type
Luminaire
Housing Finish
Gloss
Includes
40% Dim Output When Motion Not Detected, Mounting Height 8 to 15 ft, Silicone Free
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBOR 10 ODP WH 4V
Zoro #
G5102526
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Mounting Height - Motion Sensor
8 to 15 ft
Coverage at Suggested Mounting Height
2,000 sq ft
Length
4"
Width
4"
Height
3.35"
Overall Depth
4.06 in
Minimum Mounting Height
8 ft
Maximum Mounting Height
15 ft
Overall Width
3.51 in

Details

Item
Motion Sensor
Housing Material
Plastic
Lamp Type
Luminaire
Housing Finish
Gloss
Includes
40% Dim Output When Motion Not Detected, Mounting Height 8 to 15 ft, Silicone Free
Voltage
120 to 277V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Coverage
2000 sq. ft.
Time Delay
Automatic
Standards
cULus Listed, NEMA WD 7-2011, RoHS Compliant
Lighting Technology
Fluorescent, Incandescent, LED
Installation Location - Motion Sensor
Fixture Mount
Viewing Angle
360 Degrees
Sensor Type
Outdoor
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Automatic
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
Color
White
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Operating Voltage - Motion Sensing and Dimming
120 V AC, 277 V AC
Installation Type
Wall Box
Communication Method - Motion Sensing and Dimming
Hard Wired
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 480VAC
2160W (Fluorescent, Incandescent)
Sensing Technology
Passive Infrared (PIR)
Item - Motion Sensing and Dimming
Motion Sensor
Wall Plate
Not Included
Communication Method
Hard Wired
Manufacturer Warranty
5 yr Limited
Load Rating @ 120V AC
800W
Series
SBOR
Coverage Angle
360 Degrees
Installation Location
Fixture
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Time Delay Adjustment Method
Automatic
Load Rating @ 480V AC
2,160W
Load Rating @ 277V AC
1,200W
Coverage Type
Large Motion
Sensor Operation
4 to 10V Dimming, Occupancy, Photocell
Maximum Coverage Area
2,000 sq ft
Operating Voltage
120 to 277V AC

Description

Motion Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W, Communication Method Hard Wired, Color White, Includes 40 Percent Dim Output When Motion Not Detected, Mounting Height 8 to 15 ft, Silicone Free, Sensor Operation 4 to 10V Dimming, Occupancy, Photocell, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.