Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Sensor, Outdoor, 360 Degrees

  • Mfr # SBOR 6 ODP WH 4V

  • Zoro # G5102246


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Lamp Type
Luminaire
Housing Finish
Gloss
Includes
Mounting Height 15 to 30 ft, Silicone Free, Turn Off Output When Motion Not Detected
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBOR 6 ODP WH 4V
Zoro #
G5102246
UPC #
-
Country of Origin
Mexico

Dimensions

Coverage at Suggested Mounting Height
900 sq ft
Suggested Mounting Height - Motion Sensor
15 to 30 ft
Length
4"
Width
4"
Height
3.35"
Minimum Mounting Height
15 ft
Overall Width
3.51 in
Maximum Mounting Height
30 ft
Overall Depth
4.06 in

Details

Item
Motion Sensor
Housing Material
Plastic
Lamp Type
Luminaire
Housing Finish
Gloss
Includes
Mounting Height 15 to 30 ft, Silicone Free, Turn Off Output When Motion Not Detected
Voltage
120 to 277V AC
Standards
cULus Listed, NEMA WD 7-2011, RoHS Compliant
Color - Motion Sensing and Dimming
White
Time Delay
Automatic
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 480VAC
2160W (Fluorescent, Incandescent)
Sensing Technology
Passive Infrared (PIR)
Sensor Type
Outdoor
Lighting Technology
Fluorescent, Incandescent, LED
Communication Method - Motion Sensing and Dimming
Hard Wired
Installation Type
Wall Box
Coverage
900 sq. ft.
Item - Motion Sensing and Dimming
Motion Sensor
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
Color
White
Operating Voltage - Motion Sensing and Dimming
120 V AC, 277 V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Time Delay Adjustment Method - Motion Sensor
Automatic
Viewing Angle
360 Degrees
Installation Location - Motion Sensor
Fixture Mount
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Wall Plate
Not Included
Maximum Coverage Area
2,000 sq ft
Manufacturer Warranty
5 yr Limited
Load Rating @ 120V AC
800W
Coverage Angle
360 Degrees
Load Rating @ 480V AC
2,160W
Sensor Operation
4 to 10V Dimming, Occupancy, Photocell
Communication Method
Hard Wired
Installation Location
Fixture
Maximum Operating Temperature
160 Degrees F
Coverage Type
Large Motion
Minimum Operating Temperature
-40 Degrees F
Series
SBOR
Time Delay Adjustment Method
Automatic
Load Rating @ 277V AC
1,200W
Operating Voltage
120 to 277V AC

Description

Motion Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 30 ft, Load Rating @ 120V AC 800W, Communication Method Hard Wired, Color White, Includes Mounting Height 15 to 30 ft, Silicone Free, Turn Off Output When Motion Not Detected, Sensor Operation 4 to 10V Dimming, Occupancy, Photocell, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.