Motion Snsr, PIR, 120-277V AC, Ivory
Mfr # WSX IV
Zoro # G708389824
product price: $73.09
/eaKey Features
Color
Ivory
Standards
cUL Listed, UL Listed
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Coverage at Suggested Mounting Height
2,025 sq ft
Sensing Technology
Passive Infrared (PIR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSX IV
Zoro #
G708389824
UPC #
00820476070174
Country of Origin
Mexico
Dimensions
Coverage at Suggested Mounting Height
2,025 sq ft
Overall Depth
1.63 in
Overall Width
1.68 in
Maximum Mounting Height
4 ft
Minimum Mounting Height
30 in
Overall Height
2.74 in
Description
Motion Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,025 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.