Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Sensor, Occupancy, Photocell, 0 to 10V Dimming, Hard Wired, White, 2,000 sq ft, Fluorescent, Incandescent, LED

  • Mfr # WSX WH

  • Zoro # G6197642


product price: $55.39
/ea

Key Features

Sensing Technology
Passive Infrared (PIR)
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
30 sec to 30 min
Watts @ 277V
1200
Max. Capacity @ 120VAC
800W (Incandescent)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSX WH
Zoro #
G6197642
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Height
2.74
Fixture Length
1.63
Fixture Width
1.68
Minimum Mounting Height
30 in
Maximum Mounting Height
4 ft
Overall Depth
1.63 in
Overall Height
2.74 in
Overall Width
1.68 in

Details

Sensing Technology
Passive Infrared (PIR)
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
30 sec to 30 min
Watts @ 277V
1200
Max. Capacity @ 120VAC
800W (Incandescent)
For Use With
Commercial and Residential Lighting Control Applications
Item
Occupancy Sensor
Coverage Angle - Motion Sensor
180 Degrees
Viewing Angle
180 Degrees
Standards
cUL Listed, UL Listed
Lighting Technology
Fluorescent, Incandescent, LED
Includes
Wall Plate/Photocell
Watts @ 120V
800
Time Delay
Adjustable
Color
White
Sensor Type
Passive Infrared
Max. Capacity @ 277VAC
1200W (Incandescent)
Communication Method
Hard Wired
Number of Gangs
1
Maximum Operating Temperature
140 Degrees F
Series
Sensor Switch
Fan Rated
Yes
Minimum Time Delay
30 sec
Load Rating @ 120V AC
800W
Includes Motion Sensor
Yes
Includes Wall Plate
Wall Plate Included
Rated Frequency
50/60 Hz
Sensor Operation
Occupancy, Photocell, 0 to 10V Dimming
Nightlight
No
Load Rating @ 277V AC
1,200W
Includes Dimming Switch
Dimming Switch Not Included
Maximum Detection Distance
20 ft
Coverage Type
Small Motion
Minimum Operating Temperature
32 Degrees F
Maximum Time Delay
30 min
Number of Buttons
1
Coverage Angle
180 Degrees
Manufacturer Warranty
5 yr
Neutral Required
No
Horsepower Rating
1/4 hp
Installation Location
Wall Mount
Maximum Coverage Area
2,000 sq ft
Hardware Included
Yes
Mounting Type
Semi-recessed
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Daylight Sensing
No
Batteries Included
No
Mounting Location
Wall
Environment
Indoor
Environmental Listing
High Humidity
Motion Sensing Field of View
180 degrees
Finish
Gloss
Lens Material
Plastic
Contains Lithium Battery
No
Mounting
Semi-recessed,Surface
Motion Sensing Distance
36
Shape
Rectangular
Voltage Rating
347
Relay Configuration
Single Pole
Control Protocol
0-10V
Is Motion Sensing Adjustable
Yes
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,000 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.