Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Sensor, Occupancy, Photocell, Hard Wired, White, 500 sq ft, Fluorescent, Incandescent, LED

  • Mfr # CMR 9

  • Zoro # G0404731


product price: $66.99
/ea

Key Features

Use With - Motion Sensing and Dimming
0 to 10V DC Dimming Ballasts
Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Color
White
Watts @ 120V
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMR 9
Zoro #
G0404731
UPC #
745975808281
Country of Origin
Mexico

Dimensions

Fixture Length
4.5
Fixture Height
4.5
Fixture Width
2.5
Overall Depth
1.55 in
Minimum Mounting Height
8 ft
Overall Width
4.55 in
Maximum Mounting Height
15 ft

Details

Use With - Motion Sensing and Dimming
0 to 10V DC Dimming Ballasts
Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
30 sec to 20 min
Color
White
Item
Occupancy Sensor
Watts @ 120V
800
Standards
BAA, CA Title 24 Compliant, RoHS Compliant
Sensor Type
Passive Infrared
Max. Capacity @ 120VAC
800W (Fluorescent, Incandescent)
Viewing Angle
360 Degrees
For Use With
Fluorescent and Incandescent Lighting Loads, 0 to 10VDC Dimmable Ballasts
Time Delay
Adaptive/Manual
Watts @ 277V
1200
Lighting Technology
Fluorescent, Incandescent, LED
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Coverage Angle - Motion Sensor
360 Degrees
Communication Method
Hard Wired
Includes
(2) Self Tapping Screw
Wall Plate
Not Included
Maximum Operating Temperature
185 Degrees F
Series
CMR
Minimum Operating Temperature
14 Degrees F
Manufacturer Warranty
5 yr Limited
Load Rating @ 120V AC
800W/6.67A, Incandescent
Sensor Operation
Occupancy, Photocell
Coverage Type
Small Motion
Time Delay Adjustment Method
Adaptive, Manual
Load Rating @ 277V AC
1,200W
Maximum Coverage Area
500 sq ft
Maximum Time Delay
20 min
Minimum Time Delay
30 sec
Installation Location
Ceiling Mount
Coverage Angle
360 Degrees
Load Rating @ 480V AC
80mA
Batteries Included
No
Application Type
Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses
Mounting
Flush,Surface
Finish
Matte
Motion Sensing Field of View
360 degrees
Control Protocol
0-10V
Environment
Indoor
Motion Sensing Distance
12
Relay Configuration
Single Pole
Voltage Rating
208, 347, 480
Contains Lithium Battery
No
Environmental Listing
High Humidity
Shape
Round
Lens Material
Plastic
Mounting Location
Ceiling
Daylight Sensing
No
Mounting Type
Flush, Surface
Is Motion Sensing Adjustable
Yes
Compliance Listing
BAA
Operating Voltage
120/220/230/277V

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120/220/230/277V, Maximum Coverage Area 500 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter Not Applicable..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.