Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Pack, Relay Ckt Prot, 120/277V, Black

  • Mfr # PP20

  • Zoro # G3131527


product price: $47.45
/ea

Key Features

For Use With
Sensor Switch Occupancy Sensors
Color
Black
Item - Motion Sensing and Dimming
Power and Relay Packs
Standards
Plenum UL2043, RoHS Compliant, Title 24 Compliant
Operating Temp.
14 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP20
Zoro #
G3131527
UPC #
745975809592
Country of Origin
Mexico

Dimensions

Overall Depth
1.88 in
Overall Width
2.25 in
Overall Height
3 in
Fixture Width
2.5
Fixture Length
4
Fixture Height
4

Details

Item
Power and Relay Pack
For Use With
Sensor Switch Occupancy Sensors
Color
Black
Item - Motion Sensing and Dimming
Power and Relay Packs
Standards
Plenum UL2043, RoHS Compliant, Title 24 Compliant
Operating Temp.
14 Degrees to 160 Degrees F
Output Voltage - Motion Sensing and Dimming
15 to 24 V DC @ 70 to 110mA
Color - Motion Sensing and Dimming
Black
Operating Voltage - Motion Sensing and Dimming
120 V AC, 277 V AC
Communication Method - Motion Sensing and Dimming
Hard Wired
Installation Type
Junction Box
Includes
20 A Relay
Mounting
Unit to J Box
Maximum Operating Temperature
122 Degrees F
Output Voltage
15V DC
Sensor Capacity
14
Input Voltage
120V AC; 277V AC
Manufacturer Warranty
5 yr
Output Current
20 A
Compatible with Series
Acuity Sensor Switch Low Voltage Sensors
Communication Method
Hard Wired
Horsepower Rating
1 hp
Minimum Operating Temperature
14 Degrees F
Description/Special Features
Provided Power for Other Components. Also Switches One Lighting Load up to 20A.
Control Device Type
Lighting Relay
Voltage Rating
120, 277
Use With - Motion Sensing and Dimming
Acuity Sensor Switch Low Voltage Sensors
Regulatory Listing
cUL, UL
Power Connection
Hardwired
Compliance Listing
BAA
Relay Configuration
Single Pole
Listings
cUL,UL
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Hardware Included
Yes
Finish
Gloss
Primary Material
Plastic
Daylight Sensing
No
Mounting Location
Ceiling
Environment
Indoor
Environmental Listing
High Humidity
Series
PP20
Product Type
Power Pack

Description

Power and Relay Pack, Compatible with Series Acuity Sensor Switch Low Voltage Sensors, Communication Method Hard Wired, Input Voltage 120V AC; 277V AC, Output Voltage 15V DC, Output Current 20 A, Includes 20 A Relay, Standards Plenum UL2043, RoHS Compliant, Title 24 Compliant, Overall Depth 1.88 in, Overall Height 3 in, Overall Width 2.25 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Sensor Capacity 14, Color Black, Manufacturer Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.