Zoro Homepage

Push Button Wall Switch, Ivory

  • Mfr # NPODM IV

  • Zoro # G4533636


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Installation Type
Wall Box
For Use With
Sensor Switch nLight Control System
Time Delay Adjustment Method - Motion Sensor
Adjustable
Operating Temp.
14 Degrees to 160 Degrees F
Item - Motion Sensing and Dimming
Digital Wall Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPODM IV
Zoro #
G4533636
UPC #
745977901140
Country of Origin
Mexico

Dimensions

Coverage at Suggested Mounting Height
1,800 sq ft
Overall Depth
1.63 in
Overall Width
1.68 in
Overall Height
2.74 in

Details

Item
Digital Wall Switch
Color
Ivory
Installation Type
Wall Box
For Use With
Sensor Switch nLight Control System
Time Delay Adjustment Method - Motion Sensor
Adjustable
Operating Temp.
14 Degrees to 160 Degrees F
Item - Motion Sensing and Dimming
Digital Wall Switch
Communication Method - Motion Sensing and Dimming
Digital Cat5 Cable
Color - Motion Sensing and Dimming
Ivory
Number of Buttons
2
Standards
cULus Listed, RoHS Compliant, UL916 (E167435)
Installation Location - Motion Sensor
Wall Switch Box
Description/Special Features
On/Off Control
Time Delay - Motion Sensor
45 sec to 25 min
Voltage
15 to 24V DC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Coverage Angle - Motion Sensor
360 Degrees
Use With - Motion Sensing and Dimming
Sensor Switch nLight Control System
Operating Voltage - Motion Sensing and Dimming
12 to 24V DC
Number of Gangs
1
Lighting Technology
LED
Communication Method
Digital Cat5 Cable
Series
nPODM
Sensing Technology
Switch Only
Dimming Type
No Dimming
Includes Dimming Switch
Dimming Switch Not Included
Fan Rated
No
Manufacturer Warranty
5 yr
Maximum Operating Temperature
140 Degrees F
Installation Location
Wall
Includes Wall Plate
Wall Plate Included
Minimum Operating Temperature
32 Degrees F
Compatible with Series
Sensor Switch nLight Control System
Includes Motion Sensor
No
Dimming Method
No Dimming
Neutral Required
No
Maximum Time Delay
25 min
Nightlight
Yes
Maximum Coverage Area
1,800 sq ft
Minimum Time Delay
45 sec
Regulatory Listing
C-UL-US, UL
Control Device Type
Dimming Switch, Tunable Color Switch
Product Type
Switch
Mounting Type
Surface
Finish
Gloss
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Compliance Listing
DLC Standard
Networkable Control
Networkable Control
Operating Voltage
15 to 24V DC

Description

Digital Wall Switch, Number of Buttons 2, Sensor Operation Not Applicable, Compatible with Series Sensor Switch nLight Control System, Lighting Technology LED, Operating Voltage 15 to 24V DC, Sensing Technology Switch Only, Load Rating @ 120V AC Not Applicable, Communication Method Digital Cat5 Cable, Maximum Coverage Area 1,800 sq ft, Neutral Required No, Color Ivory, Nightlight Yes, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.