Shop All Wall Switches
Sensorswitch
Push Button Wall Switch, White
Mfr # NPODM WH
Zoro # G4595096
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Coverage Angle - Motion Sensor 360 Degrees
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- For Use With Sensor Switch nLight Control System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # NPODM WH
- Zoro # G4595096
- UPC # 745977901355
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Coverage at Suggested Mounting Height | 475 sq ft |
Overall Width | 1.68 in |
Overall Depth | 1.63 in |
Overall Height | 2.74 in |
Description
Digital Wall Switch, Number of Buttons 2, Sensor Operation Not Applicable, Compatible with Series Sensor Switch nLight Control System, Lighting Technology LED, Operating Voltage 15 to 24V DC, Sensing Technology Switch Only, Load Rating @ 120V AC Not Applicable, Communication Method Digital Cat5 Cable, Maximum Coverage Area 475 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- SENSORSWITCH Push Button Wall Switch, Ivory (NPODM IV)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Rocker (9903W)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- Sensorswitch Lighting Controls