Shop SENSORSWITCH

Standard Range Sensor, PIR, 475 sq. ft.

  • Mfr # NCM 9 RJB
  • Zoro # G4574026

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Sensor Switch nLight Control System
Installation Location
Ceiling Mount
Communication Method - Motion Sensing and Dimming
Digital Cat5 Cable
Lighting Technology
LED
Sensing Technology
Passive Infrared (PIR)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCM 9 RJB
Zoro #
G4574026
UPC #
745975892150
Country of Origin
Mexico
Item
Occupancy Sensor
Use With - Motion Sensing and Dimming
Sensor Switch nLight Control System
Installation Location
Ceiling Mount
Communication Method - Motion Sensing and Dimming
Digital Cat5 Cable
Lighting Technology
LED
Sensing Technology
Passive Infrared (PIR)
Sensor Operation
Occupancy
Load Rating @ 120V AC
Dependent on Control Unit Rating
Communication Method
Digital Cat5 Cable
Color
White
Operating Voltage
15 to 24V DC, 24V AC/DC
Maximum Coverage Area
500 sq ft
Standards
BAA, cUL Listed, DLC, Title 24 Compliant, UL Listed
For Use With
Sensor Switch nLight Control System
Voltage
12 to 24VDC
Coverage Angle - Motion Sensor
360 Degrees
Viewing Angle
360 Degrees
Time Delay
45 sec to 25 min
Includes
Mounting Anchors/Screws
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Minimum Operating Temperature
14 Degrees F
Maximum Time Delay
45 min
Series
2ACL2; 2ACL4; 2ALL2; 2ALL4; 2BZL2; 2BZL4; 2GTL; 2GTL2; 2GTL4; 2RTL4; 2SBSL2; 2SBSL4; 2TL2; 2TL4; ALL4; GTL; GTL4; NCM; RTL4; TL4
Manufacturer Warranty
5 yr Limited
Coverage Angle
360 Degrees
Compatible with Series
VTLED
Coverage Type
Small Motion
Maximum Operating Temperature
185 Degrees F
Power Relay Required
Yes
Minimum Time Delay
25 sec
Time Delay Adjustment Method
Adjustable
Compatible Series
VTLED
Wire Color
White
Compatible Product Type
Sensor Switch nLight Control System
For Wire Feeder Series
VTLED

Dimensions

Minimum Mounting Height
8 ft
Maximum Mounting Height
15 ft
Overall Depth
1.55 in
Overall Width
4.55 in

Description

Standard Range Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 15 to 24V DC; 24V AC/DC, Maximum Coverage Area 500 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Digital Cat5 Cable, Color White, Includes Mounting Anchors/Screws, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards BAA, cUL Listed, DLC, Title 24 Compliant, UL Listed, Overall Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.