Zoro Homepage

Timer Switch, 12 Hrs, White

  • Mfr # PTS 720 WH

  • Zoro # G4966683


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Max. Time Setting
12 hr
Min. Time Setting
30 min
Color
White
Watts
800/1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS 720 WH
Zoro #
G4966683
UPC #
784231457962
Country of Origin
Mexico

Dimensions

Depth
1 1/2 in
Width
1 13/16 in
Overall Depth
1 3/8 in
Overall Height
4 3/16 in
Overall Width
1 13/16 in

Details

Item
Wall Switch Timer
Voltage
120/277V AC
Max. Time Setting
12 hr
Min. Time Setting
30 min
Color
White
Watts
800/1200
HP @ 240V
1/4 hp
Amps
5
Number of Poles
1
Standards
cUL, UL Listed
HP @ 120V
1/4 hp
Switch Type
1-Pole
Product Type
Wall Switch Timers
Number of Gangs
1
Features
Fixed or Adjustable Preset Times, LED Indicator, Interchangeable Hot and Load Wires, No Minimum Load Requirements, No Neutral Required, Push-Button Programmable, Self-Contained Relay, Self-Grounding Mounting Strap
Contact Form
SPST-NO
Series
PTS
Application
Lighting
Regulatory Listing
cUL, UL
Environmental Listing
High Humidity
Control Device Type
On/Off Switch
Voltage Rating
120, 277
Finish
Gloss
Mounting Type
Surface
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Horsepower @ 120V - Maximum
1/4 hp
Includes Hold
No Hold Included
Switch Style
1-Pole
Body Color
White
Wattage - Maximum
1,200 W
Compatible Lighting
LED
Time Setting - Maximum
12 hr
Current Rating - Maximum
4.3 A
Horsepower @ 240V - Maximum
1/4 hp
Mounting Style
Surface
Time Setting - Minimum
30 min
AC Voltage Rating
120/277V AC
Includes Wall Plate
Wall Plate Included

Description

Wall Switch Timer, Min. Time Setting 30 min, Max. Time Setting 12 hr, Voltage 120/277V AC, Watts 800/1200, Amps 5, 1-Pole, HP @ 120V 1/4 hp, HP @ 240V 1/4 hp, Color White, Width 1 13/16 in, Depth 1 1/2 in, Number of Gangs 1, Features Fixed or Adjustable Preset Times, LED Indicator, Interchangeable Hot and Load Wires, No Minimum Load Requirements, No Neutral Required, Push-Button Programmable, Self-Contained Relay, Self-Grounding Mounting Strap, Standards cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.