Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer Switch, 60 Min, White

  • Mfr # PTS 60 WH

  • Zoro # G4966674


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Max. Time Setting
60 min
Min. Time Setting
2 min
Color
White
Watts
800/1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS 60 WH
Zoro #
G4966674
UPC #
784231457870
Country of Origin
Mexico

Dimensions

Width
1 13/16 in
Length
4 13/64 in
Depth
1 13/32 in
Length (Straight Wireway)
4 13/64 in
Overall Depth
1 3/8 in
Overall Height
4 3/16 in
Overall Width
1 13/16 in

Details

Item
Wall Switch Timer
Voltage
120/277V AC
Max. Time Setting
60 min
Min. Time Setting
2 min
Color
White
Watts
800/1200
HP @ 240V
1/4 hp
Number of Poles
1
Standards
cUL, UL Listed
Switch Type
1-Pole
HP @ 120V
1/4 hp
Amps
5
Product Type
Wall Switch Timers
Number of Gangs
1
Features
Fixed or Adjustable Preset Times, LED Indicator, Interchangeable Hot and Load Wires, No Minimum Load Requirements, No Neutral Required, Push-Button Programmable, Self-Contained Relay, Self-Grounding Mounting Strap
Contact Form
SPST-NO
Series
PTS
Application
Lighting
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Mounting Type
Surface
Regulatory Listing
cUL, UL
Environmental Listing
High Humidity
Finish
Gloss
Voltage Rating
120, 277
Control Device Type
On/Off Switch
Compatible Lighting
LED
Time Setting - Minimum
2 min
Mounting Style
Surface
Includes Hold
No Hold Included
Horsepower @ 240V - Maximum
1/4 hp
Switch Style
1-Pole
Horsepower @ 120V - Maximum
1/4 hp
Time Setting - Maximum
1 hr
Current Rating - Maximum
4.3 A
Includes Wall Plate
Wall Plate Included
Body Color
White
AC Voltage Rating
120/277V AC
Wattage - Maximum
1,200 W

Description

Wall Switch Timer, Min. Time Setting 2 min, Max. Time Setting 60 min, Voltage 120/277V AC, Watts 800/1200, Amps 5, 1-Pole, HP @ 120V 1/4 hp, HP @ 240V 1/4 hp, Color White, Length 4 13/64 in, Width 1 13/16 in, Depth 1 13/32 in, Number of Gangs 1, Features Fixed or Adjustable Preset Times, LED Indicator, Interchangeable Hot and Load Wires, No Minimum Load Requirements, No Neutral Required, Push-Button Programmable, Self-Contained Relay, Self-Grounding Mounting Strap, Standards cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.