This item is Discontinued.

Sensorswitch Wall Mount Sensor, Occupancy, Photocell, 0 to 10V Dimming, Hard Wired, White, 2,000 sq ft, Fluorescent, Incandescent, LED WSX PDT 2P NL WH

This item is Discontinued.

Sensorswitch

Wall Mount Sensor, Occupancy, Photocell, 0 to 10V Dimming, Hard Wired, White, 2,000 sq ft, Fluorescent, Incandescent, LED (Discontinued)

Mfr # WSX PDT 2P NL WH
Zoro # G6175872
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSX PDT 2P NL WH
Zoro #
G6175872
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Mounting Height
30 in
Maximum Mounting Height
4 ft
Overall Depth
1.63 in
Overall Width
1.68 in
Overall Height
2.74 in

Details

Item
Occupancy Sensor
Installation Location
Wall Mount
Lighting Technology
Fluorescent, Incandescent, LED
Sensing Technology
Passive Infrared (PIR)/Microphonic
Sensor Operation
Occupancy, Photocell, 0 to 10V Dimming
Load Rating @ 120V AC
800W
Communication Method
Hard Wired
Color
White
Operating Voltage
120 to 277V AC
Maximum Coverage Area
2,000 sq ft
Standards
cUL Listed, UL Listed
Coverage Angle - Motion Sensor
180 Degrees
Viewing Angle
180 Degrees
Watts @ 120V
800
Includes
2-Pole
Time Delay
30 sec to 30 min
Watts @ 277V
1200
Max. Capacity @ 120VAC
800W (Incandescent)
For Use With
Commercial and Residential Lighting Control Applications
Max. Capacity @ 277VAC
1200W (Incandescent)
Number of Gangs
1
Series
Sensor Switch
Maximum Detection Distance
20 ft
Maximum Time Delay
30 min
Coverage Type
Small Motion
Minimum Time Delay
30 sec
Load Rating @ 277V AC
1,200W
Includes Wall Plate
Wall Plate Included
Number of Buttons
2
Horsepower Rating
1/4 hp
Includes Dimming Switch
Dimming Switch Not Included
Maximum Operating Temperature
140 Degrees F
Nightlight
Yes
Manufacturer Warranty
5 yr
Includes Motion Sensor
Yes
Neutral Required
No
Rated Frequency
50/60 Hz
Minimum Operating Temperature
32 Degrees F
Compatible with Series
nLight
Fan Rated
Yes
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Finish
Gloss
Control Protocol
0-10V
Environmental Listing
High Humidity
Time Delay Adjustment Method
Adjustable

Description

Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Compatible with Series nLight, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Microphonic, Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,000 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.