Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25In Regulator 1/2 Orifice Green Sprg

  • Mfr # 143-80-2 1.25

  • Zoro # G514830329


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Spring Range
6-14" WC
Spring Color
Green
Orifice Size
1/2 in
Pipe Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143-80-2 1.25
Zoro #
G514830329
UPC #
-
Country of Origin
Unknown

Dimensions

Orifice Size
1/2 in
Pipe Size
1-1/4 in

Details

Spring Range
6-14" WC
Spring Color
Green

Description

1.25in Regulator 1/2 Orifice Green Sprg Sensus - 6-14in WC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.