Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25In Regulator 3/4In Orifice Grn-Blk S

  • Mfr # 243-8-2 1.25

  • Zoro # G014830218


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4 in
Spring Color
Green-Black
Orifice Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-8-2 1.25
Zoro #
G014830218
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4 in
Orifice Size
3/4 in

Details

Spring Color
Green-Black

Description

1.25in Regulator 3/4in Orifice Grn-Blk S Sensus - 6-14in WC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.