
1.5In Regulator 1In Orifice Green Sprg
Mfr # 243-12-2 1.5
Zoro # G314830215
product price: $1,055.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/2 in
Orifice Size
1 in
Spring Range
6-14" WC
Spring Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243-12-2 1.5
Zoro #
G314830215
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1-1/2 in
Orifice Size
1 in
Details
Spring Range
6-14" WC
Spring Color
Green
Description
1.5in Regulator 1in Orifice Green Sprg Sensus - 6-14in WC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.