Gas Pressure Regulator
Mfr # 143-80
Zoro # G1748783
product price: $201.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. VG500
Includes
1/8 in Pressure Tap on Inlet
Hose Type
1-1/4 in FNPT,10 psi Max
Compatible Mfr. Model Number
S1505B, VG500
Compatible with Product Type
Portable Gas Torpedo Heaters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143-80
Zoro #
G1748783
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
1 1/4 in
Details
Item
Portable Gas Heater Gas Pressure Regulator
For Use With
Mfr. No. VG500
Includes
1/8 in Pressure Tap on Inlet
Hose Type
1-1/4 in FNPT,10 psi Max
Compatible Mfr. Model Number
S1505B, VG500
Compatible with Product Type
Portable Gas Torpedo Heaters
Product Type
Hoses and Regulators
Outlet Pressure
14 in wc
Maximum Pressure
10 psi
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 180L32, 5PFW6, Compatible Mfr. Model Number S1505B, VG500, Hose and Regulator Type Gas Pressure Regulator, Outlet Pressure 14 in wc, Outlet Size 1 1/4 in, Maximum Pressure 10 psi, Includes 1/8 in Pressure Tap on Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.