Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orificeice, for 243 1"

  • Mfr # 143-16-023-02

  • Zoro # G7500707


product price: $52.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143-16-023-02
Zoro #
G7500707
UPC #
-
Country of Origin
United States

Details

Item
Orificeice,for 243 1"

Description

Orificeice,for 243 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.