w/rubberized temple tips, clear Anti-Fog, ANSI/CSA
- Mfr # 12E90806
- Zoro # G524157751
product price:Â
$
2.85
/ea
Sold in multiples of 12 for
$34.20
Key Features
Lens Material
Polycarbonate
Series
Sentec
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Lens Color
Clear/AF
Frame Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E90806
- Zoro #
- G524157751
- UPC #
- 684892008063
- Country of Origin
- China
Details
- Lens Material
- Polycarbonate
- Series
- Sentec
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Lens Color
- Clear/AF
- Frame Color
- Clear
- Standards
- CSA/ANSI
- Item
- Safety Eyewear
Description
Super lightweight wraparound design for men and women, combines a sleek appearance with rugged durability, features rubberized temple tips and integrated nosepiece. Fits comfortably with half mask respirators. Impact resistant polycarbonate lens provides 99.9% UV protection and scratch resistant coating, optional anti-fog lenses are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.