Foam carrier
- Mfr # 12E90890 DX
- Zoro # G724157698
product price:Â
$
3.55
/ea
Sold in multiples of 12 for
$42.60
Key Features
Height
1.5 in
Width
6 in
Color
Black
Length
2 in
Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E90890 DX
- Zoro #
- G724157698
- UPC #
- 684892208906
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Width
- 6 in
- Length
- 2 in
Details
- Color
- Black
- Material
- Foam
- Standards
- CSA/ANSI
- Item
- Safety Eyewear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.