Shop SENTECDX
See all product information
Create Account
w/rubberized temple tips, AF grey lens & Foam carrier, ANSI / CSA
- Mfr # 12E90807DX
- Zoro # G324157814
product price:Â
$
5.95
/ea
Sold in multiples of 12 for
$71.40
Key Features
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Lens Color
Grey/AF
Lens Material
Polycarbonate
Foam Lined
Yes
Series
Sentec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12E90807DX
- Zoro #
- G324157814
- UPC #
- 684892208074
- Country of Origin
- China
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Lens Color
- Grey/AF
- Lens Material
- Polycarbonate
- Foam Lined
- Yes
- Item
- Safety Eyewear
- Series
- Sentec
- Standards
- CSA/ANSI
- Frame Color
- Gray
Description
Super lightweight wraparound design for men and women, combines a sleek appearance with rugged durability, features rubberized temple tips and integrated nosepiece. Fits comfortably with half mask respirators. Impact resistant polycarbonate lens provides 99.9% UV protection and scratch resistant coating, optional anti-fog lenses are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.