Zoro Homepage

36 in. Evidence Locker, Gray, 12 Compartments, Secure Storage

  • Mfr # 12AA-NPT

  • Zoro # G3481165


product price: $6,786.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
82"
Width
36"
Number of Compartments
12
Lock Type
Slam Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AA-NPT
Zoro #
G3481165
UPC #
-
Country of Origin
United States

Dimensions

Height
82"
Width
36"
Depth
24"
Overall Width
36 in
Overall Height
6 5/6 ft
Overall Depth
24 in

Details

Item
Law Enforcement Evidence Locker
Color
Gray
Number of Compartments
12
Lock Type
Slam Latch
Material of Construction
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Pass-through / Nonpass-through
Non-Pass-Through

Description

Law Enforcement Evidence Locker, Number of Compartments 12, Material of Construction Steel, Non-Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 6 5/6 ft, Finish Powder Coated, Color Gray, Lock Type Slam Latch, Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.