Evidence Locker, 36inW, Gray, 5Compartments
Mfr # 05AA-NPT
Zoro # G3481217
product price: $4,154.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
82"
Width
36"
Number of Compartments
5
Lock Type
Slam Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05AA-NPT
Zoro #
G3481217
UPC #
-
Country of Origin
United States
Dimensions
Height
82"
Width
36"
Depth
24"
Overall Width
36 in
Overall Height
6 5/6 ft
Overall Depth
24 in
Details
Item
Law Enforcement Evidence Locker
Color
Gray
Number of Compartments
5
Lock Type
Slam Latch
Material of Construction
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Pass-through / Nonpass-through
Non-Pass-Through
Description
Law Enforcement Evidence Locker, Number of Compartments 5, Material of Construction Steel, Non-Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 6 5/6 ft, Finish Powder Coated, Color Gray, Lock Type Slam Latch, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.