Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evidence Locker, 82in.H

  • Mfr # 14AB-PT

  • Zoro # G3470181


product price: $8,055.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
82"
Width
36"
Number of Compartments
14
Lock Type
Keyless Lift Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14AB-PT
Zoro #
G3470181
UPC #
-
Country of Origin
United States

Dimensions

Height
82"
Width
36"
Depth
24"
Overall Width
36 in
Overall Depth
24 in
Overall Height
6 5/6 ft

Details

Item
Law Enforcement Evidence Locker
Color
Gray
Number of Compartments
14
Lock Type
Keyless Lift Latch
Material of Construction
Steel
Assembled/Unassembled
Assembled
Pass-through / Nonpass-through
Pass-through
Finish
Powder Coated

Description

Law Enforcement Evidence Locker, Number of Compartments 14, Material of Construction Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 6 5/6 ft, Finish Powder Coated, Color Gray, Lock Type Keyless Lift Latch, Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.