Evidence Locker, 82in.H, 36in.W x 24in.D
Mfr # 12AA-PT
Zoro # G3470190
product price: $7,058.99
/eaKey Features
Color
Gray
Height
82"
Width
36"
Number of Compartments
12
Lock Type
Keyless Lift Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AA-PT
Zoro #
G3470190
UPC #
-
Country of Origin
United States
Dimensions
Height
82"
Width
36"
Depth
24"
Overall Width
36 in
Overall Height
6 5/6 ft
Overall Depth
24 in
Details
Item
Law Enforcement Evidence Locker
Color
Gray
Number of Compartments
12
Lock Type
Keyless Lift Latch
Material of Construction
Steel
Pass-through / Nonpass-through
Pass-through
Finish
Powder Coated
Assembled/Unassembled
Assembled
Description
Law Enforcement Evidence Locker, Number of Compartments 12, Material of Construction Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 6 5/6 ft, Finish Powder Coated, Color Gray, Lock Type Keyless Lift Latch, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.