Evidence Refrigerator, Pass-through
Mfr # ERF42-06-PT
Zoro # G8623509
product price: $12,518.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
42 1/2"
Width
24"
Number of Compartments
6
Lock Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERF42-06-PT
Zoro #
G8623509
UPC #
-
Country of Origin
United States
Dimensions
Height
42 1/2"
Width
24"
Depth
24"
Overall Width
24 in
Overall Height
3 1/2 ft
Overall Depth
24 in
Details
Item
Law Enforcement Evidence Refrigerator
Color
Gray
Number of Compartments
6
Lock Type
Keyed
Material of Construction
Stainless Steel
Pass-through / Nonpass-through
Pass-Through
Assembled/Unassembled
Assembled
Finish
Stainless Steel
Power Requirements
115 Vac, 60 hz, Dedicated 15 Amp Circuit
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 6, Material of Construction Stainless Steel, Pass-Through, Overall Width 24 in, Overall Depth 24 in, Overall Height 3 1/2 ft, Color Gray, Lock Type Keyed, Assembled, Power Requirements 115 Vac, 60 hz, Dedicated 15 Amp Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.