Gear Locker, 18 in W, 36 in D, 90 in H, (1) Tier, (1) Wide, Gray
- Mfr # ILKS18247201AADRW
- Zoro # G3481129
product price:Â
$
1,839.99
/ea
Key Features
Overall Width
18 in
Overall Depth
36 in
Overall Height
90 in
Opening Width
14 1/2 in
Opening Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILKS18247201AADRW
- Zoro #
- G3481129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 36 in
- Overall Height
- 90 in
- Opening Width
- 14 1/2 in
- Opening Depth
- 24 in
- Opening Height
- 66 3/4 in
- Locker Opening Width
- 14 1/2 in
- Locker Opening Height
- 66 3/4 in
- Locker Opening Depth
- 24 in
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front No, Overall Depth 36 in, Overall Height 90 in, Overall Width 18 in, Security Box Location Adjustable (Inside Locker), Locker Opening Depth 24 in, Locker Opening Height 66 3/4 in, Locker Opening Width 14 1/2 in, Lock Type Padlock Hasp, Number of Hooks 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.