PAPR System, Universal, Polyester, Li-Ion (Discontinued)
- Mfr # S-3000-03
- Zoro # G8474681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-3000-03
Zoro #
G8474681
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Details
Standards
NIOSH
Includes
Blower,Non- Rechargeable Battery, Quick Loc Waist Belt, Flow Meter, White Head Cover, (2) HEPA Cartridges, Breathing Hose, Duffle
Suspension
Integrated Elastic Strap
Intrinsically Safe
No
Item
PAPR System
Headgear Type
Hood
Series
Sentinel XL
Lens Material
PET/Polyester Film
Includes Cartridges
Yes
Includes Blower
Yes
System Type
PAPR System
Brand and Series
Sentinel XL
Battery Chemistry
Lithium Ion
Includes Breathing Tube
Yes
Includes Battery
Yes
Suspension Adjustment Type
Integrated Elastic Strap
Application
Pharmaceutical
Includes Headgear
Yes
NIOSH Rating
P100 HEPA Filtration
Blower Mount
Belt-Mount
Description
PAPR System, Sentinel XL, Includes (2) HEPA Cartridges, Blower, Breathing Hose, Duffel Bag, Flow Meter, Non-Rechargeable Battery, Quick Loc Waist Belt, White Head Cover, Hood, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.