Column Protector, Yellow, 24inW, LLDPE
Mfr # CS2442-9R
Zoro # G2779668
product price: $487.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Overall Height
42 in
Material
LLDPE
Includes
Hook and Loop Straps
Color
Yellow
Fits Column Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS2442-9R
Zoro #
G2779668
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Width
24 in
Fits Column Size
9 in
Overall Thickness
12 in
Compatible Column Diameter
8 5/8 in
Compatible Column Width - Maximum
6 in (H-Beam), 6 in (Square), 8 5/8 in (Round)
Compatible Column Length - Minimum
6 in
Compatible Column Length - Maximum
6 in
Details
Item
Column Protector
Material
LLDPE
Includes
Hook and Loop Straps
Color
Yellow
Fits Column Shape
Round
Column Protector Material
Linear Low Density Polyethylene
Installation Method
Hook-and-Loop Straps
Compatible Column Shape
I-Beam, Round, Square
Description
Column Protector, Fits Column Size 9 in, Fits Column Shape Round, Overall Height 42 in, Color Yellow, Overall Thickness 12 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Column Protector Material Linear Low Density Polyethylene, Includes Hook and Loop Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.